- 36 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Bore (Max) (mm) | 63.5 |
| Part Width (mm) | 55 |
| Bore Type | Bushed |
| Outside Diameter (mm) | 157.6324 |
| Belt Section | 14M |
| Bore (Min) (mm) | 12.7 |
| Pitch Diameter (mm) | 160.4264 |
| Material | Steel |
| Flange (mm) | 173.1264 |
| Bushing | 2517 |
| Number of Teeth | 36 |
| Weight | 12.36 LB |
| EAN or UPC | 662460610719 |

