- 14 mm Belt Pitch
- 85 mm Belt Width
- 28 Teeth
- 4.807" Outside Diameter
- 1/2" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Lower belt tension
- No lubrication required
- Fully interchangeable
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
| No. of Teeth | 28 |
| Pitch Diameter | 4.912 in |
| Bore Type | Reborable |
| Sprocket Width | 4 in |
| Outside Dia. | 4.807 in |
| Type | 6F |
| Bushing Type | None |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Series | N/A |
| Bore Range [Max] | 2.4375 in |
| Finished Bore | N/A |
| Belt Width | 85 mm |
| Weight | 17.96 LB |
| EAN or UPC | 662289332328 |

