- B Bushing Series
- 1 in Bore
- 3 11/16 in Flange OD
- 1 15/16 in Length Through Bore
| Bushing Series | B |
| Bore Size | 1 in |
| Keyway | 1/4 x 1/8 |
| Large Diameter | 2 5/8 in |
| "T" Dim. | 1.42188 in |
| Small Diameter | 2.557 in |
| Length Through Bore | 1.9375 in |
| Capscrew Size | 5/16 x 1 1/4 |
| Material | Sintered Steel |
| Wrench Torque | 192 lb/in |
| Bolt Circle Dia. | 3 1/8 in |
| Cap Screws | 3 |
| Weight | 3.02 LB |

