- 14 mm Belt Pitch
- 200 Teeth
- 888.467 mm Outside Diameter
- 68 mm Belt Width
- Reborable
| Belt Pitch | 14 mm |
| Belt Width | 68 mm |
| Bushing Series | 4535 |
| Outside Dia. | 888.467 mm |
| Bore Range [Max] | 125.425 mm |
| Pitch Diameter | 891.261 mm |
| No. of Teeth | 200 |
| Bore Range [Min] | 49.225 mm |
| Bore Type | Reborable |
| Length Through Bore | 88.9 mm |
| Weight | 331.0 LB |
| EAN or UPC | 662460616834 |

