- 1.94 in Length Through Bore
- 0.69 in Bore Size
- 0.5 Flange Thickness
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Overall Length | 1.94 in |
| Bolt Circle Diameter (in) | 3.125 |
| Barrel Diameter (Large End) | 2.625 |
| Bore Type | Inch |
| Bolt Circle Dia. | 3.13 in |
| Flange Thickness | 0.5 |
| Length Through Bore | 1.94 in |
| Wrench Torque | 192 in-lb |
| Wrench Torque (in-lb) | 192 |
| Barrel Diameter (Small End) | 2.5567 |
| Keyseat | 3/16 x 3/32 in |
| Bore Size | 0.69 in |
| Material | Sintered Steel or Ductile Iron |
| Mounting Type | Conventional |
| Bushing Type | B |
| Weight | 3.24 LB |
| EAN or UPC | 662289038442 |

