- 1.94 in Length Through Bore
- 1.31 in Bore Size
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Keyseat | 5/16 x 5/32 in |
| Length Through Bore | 1.94 in |
| Material | Sintered Steel or Ductile Iron |
| Bore Type | Inch |
| Wrench Torque | 192 in-lb |
| Bore Size | 1.31 in |
| Wrench Torque (in-lb) | 192 |
| Bushing Type | B |
| Overall Length | 1.94 in |
| Weight | 2.72 LB |
| EAN or UPC | 662289038381 |

