- AX Cross Section
- 175" Outside Length
- Cogged
- 1/2" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Precision-molded cogs provide more surface area for heat dissipation and increase belt flexibility
- Longer life
- High tensile cord provide strength and additional flex life while providing resistance to elongation
- Raw-edge sidewalls improve gripping contract with pulley sidewalls
- Less vibration and smoother, quieter performance
- Water washout @ 175 °F: less than 5%
- Cogged
| Belt Style | Cogged |
| Belt Cross Section Style | AX |
| Datum Length | 174.3 in |
| Belt Size | A |
| Cross Section Height | 5/16 in |
| Cross Section Width | 1/2 in |
| Belt Match | 1 |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Outside Length | 175 in |
| Material | Neoprene |
| Rib Width | 0.5 in |
| Weight | 1.14 LB |
| EAN or UPC | 662289359479 |

