Skip to content Skip to navigation menu
BrowningAX136

AX136

Gripnotch Belt
Item #100923620
  • AX Cross Section
  • 138" Outside Length
  • Cogged
  • 1/2" Cross Section Width
  • Made of Neoprene
BrowningAX136
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AX Cross Section
  • 138" Outside Length
  • Cogged
  • 1/2" Cross Section Width
  • Made of Neoprene

description

  • The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.

features

  • Precision-molded cogs provide more surface area for heat dissipation and increase belt flexibility
  • Longer life
  • High tensile cord provide strength and additional flex life while providing resistance to elongation
  • Raw-edge sidewalls improve gripping contract with pulley sidewalls
  • Less vibration and smoother, quieter performance
  • Water washout @ 175 °F: less than 5%
  • Cogged
Outside Length 138 in
Belt Style Cogged
Belt Cross Section Style AX
Inch/Metric Inch
Cross Section Height 5/16 in
Cross Section Width 1/2 in
Datum Length 137.3 in
Belt Size A
No. of Ribs 1
Rib Width 0.5 in
Material Neoprene
Belt Match 1
Weight 0.82 LB
EAN or UPC 662289359387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison