- 1 Groove
- 2.20" Outside Diameter
- A (4L) Belt Size
- 3/4" Finished Bore
- Made of Steel
description
- Light-duty sheaves with multiple uses, including air handling
- For use with 4L, 5L, A or AX, B or BX section belts
features
- Bar steel
| Overall Length | 0.625 in |
| No. of Grooves | 1 |
| Type | 1F |
| Finished Bore | 3/4 in |
| Length Through Bore | 0.625 in |
| F (in) | 5/8 in |
| Belt Size | A, 4L |
| C | N/A |
| Material | Steel |
| Hub Projection | 0.438 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.2 in |
| Belt Match | 1 |
| Weight | 0.34 LB |

