- 1 Groove
- 4.93" Outside Diameter
- A (4L) Belt Size
- 5/8" Finished Bore
- Made of Cast Iron
description
- Stock "OL", "AL" and "AM" sheaves are equipped with hollow head setscrews and have no keyseat.
features
- Hollow head setscrews
| Belt Match | 1 |
| C | N/A |
| No. of Grooves | 1 |
| Belt Size | A, 4L |
| Overall Length | 1.0625 in |
| Outside Dia. | 4.93 in |
| Material | Cast Iron |
| Hub Projection | 15/32 in |
| Inch/Metric | Inch |
| Thread Test | 9.160 in |
| Finished Bore | 5/8 in |
| F (in) | 19/32 in |
| Length Through Bore | 1.0625 in |
| Type | AL |
| Weight | 1.24 LB |

