description
- Accurately machined from fine-grain cast iron, statically balanced, painted and individually packaged.
applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 3L, 4L, A or AX section belts
features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (A) | 5.2 |
| Bore Type | Finished |
| Overall Width (in) | 1.22 |
| Bore (in) | 0.9375 |
| Number of Grooves | 1 |
| Face Width (in) | 0.75 |
| Pulley Construction | Spoke |
| Outside Diameter (in) | 5.25 |
| Pitch Diameter (3L) | 4.6600 |
| Belt Section | 4L or A, 3L |
| Datum (3L) | 4.66 |
| Material | Cast Iron |
| Model Name | AK_Sheave_Master2 |
| Weight | 2.06 LB |
| EAN or UPC | 662289136674 |

