description
- Accurately machined from fine-grain cast iron, statically balanced, painted and individually packaged.
applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 3L, 4L, A or AX section belts
features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 2.1 |
| Warning | Do not use these "AK" sheaves with bores 1" and under with gripnotch belt ratings. |
| Belt Section | 3L, A |
| Bore (in) | 0.625 |
| Number of Grooves | 1 |
| Datum (3L) | 1.56 |
| Material | Cast Iron |
| Model Name | AK_Sheave_Master1 |
| Pitch Diameter (A) | 2.1 |
| Weight | 0.5 LB |
| EAN or UPC | 662289105953 |

