
- J Cross Section
- 16 Ribs
- 98" Outside Length
- Non-Cogged
- 1 1/2" Cross Section Width
features
- Oil- and heat-resistant
Belt Match | 16 |
Belt Size | J |
Belt Cross Section Style | J |
Inch/Metric | Inch |
Material | Neoprene |
Rib Width | 0.092 in |
Belt Style | Non-Cogged |
Cross Section Width | 1 1/2 in |
Cross Section Height | 0.14 in |
No. of Ribs | 16 |
Outside Length | 98 in |
Weight | 0.8 LB |
EAN or UPC | 662289277971 |
