- L Cross Section
- 91.5 in Outside Length
- Non-Cogged Belt Style
- 6 Ribs
features
- Oil- and heat-resistant
| Resistance | Oil & Heat Resistant |
| Temperature Range [Max] | 230 °F |
| Belt Cross Section Style | L |
| Inch/Metric | Inch |
| No. of Ribs | 6 |
| Cross Section Width | 1 1/8 in |
| Rib Width | 0.185 in |
| Belt Match | 6 |
| Belt Size | L |
| Cross Section Height | 3/8 in |
| Material | Neoprene |
| Belt Style | Non-Cogged |
| Outside Length | 91 1/2 in |
| Weight | 1.02 LB |
| EAN or UPC | 662289108732 |

