- M Cross Section
- 10 Ribs
- 90" Outside Length
- Non-Cogged
- 3 3/4" Cross Section Width
features
- Oil- and heat-resistant
| Belt Size | M |
| Rib Width | 0.37 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | M |
| Material | Neoprene |
| Cross Section Height | 0.51 in |
| Cross Section Width | 3 3/4 in |
| Outside Length | 90 in |
| Belt Style | Non-Cogged |
| No. of Ribs | 10 |
| Belt Match | 10 |
| Weight | 7.2 LB |
| EAN or UPC | 662289119493 |

