- 8V Cross Section
- 475" Outside Length
- Non-Cogged
- 1" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Oil- and heat-resistant
- More horsepower in less space
| Inch/Metric | Inch |
| Outside Length | 475 in |
| Belt Cross Section Style | 8V |
| Cross Section Height | 29/32 in |
| Belt Style | Non-Cogged |
| Belt Size | 8V |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Material | Neoprene |
| Cross Section Width | 1 in |
| Weight | 16.7 LB |
| EAN or UPC | 662460346236 |

