Skip to content Skip to navigation menu
1063502 Multiple Sheaves

8U8V200

1063502 Multiple Sheaves
Item #100926880
1063502 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Bushing Used U1
Outside Diameter (in) 20
Overall Length (in) 9.375
Belt Section 8V
Number of Grooves 8
X 5 5/8 psi
Material Cast Iron
Pulley Material Cast Iron
Pitch Diameter (8V) 19.8
Bore (Min) (in) 2.375
Weight 256.3 LB
EAN or UPC 662289152148
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison