Skip to content Skip to navigation menu
1062819 Multiple Sheaves

8U5V500

1062819 Multiple Sheaves
Item #100926709
1062819 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Outside Diameter (in) 50
Belt Section 5V
X 5 3/4 psi
Bore (Min) (in) 2.375
Number of Grooves 8
Bushing Used U1
Pulley Material Cast Iron
Material Cast Iron
Overall Length (in) 7.84375
Pitch Diameter (5V) 49.9
Weight 617.0 LB
EAN or UPC 662289111558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison