Skip to content Skip to navigation menu
1061167 Multiple Sheaves

8S3V335

1061167 Multiple Sheaves
Item #100926701
1061167 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Number of Grooves 8
Material Cast Iron
Overall Length (in) 4.875
Outside Diameter (in) 33.5
X 3 5/16 psi
Bushing Used S1
Pulley Material Cast Iron
Belt Section 3V
Pitch Diameter (3V) 33.45
Bore (Min) (in) 1.6875
Weight 125.6 LB
EAN or UPC 662289270415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison