- 8 Grooves
- 13" Outside Diameter
- M Belt Size
- R1 Bushing Required
- 1 1/8" to 3 3/4" Bore Range
applications
- Agitators and mixers
- Fans and blowers
- Printing machinery
- Bucket elevators
- Textile machinery
features
- Statically balanced
- Accurately machined
- Even load distribution
- Uniformed length of belt segments
- One-piece design
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Belt Match | 8 |
| Bore Range [Min] | 1.125 in |
| Outside Dia. | 13 in |
| Bushing Type | Split Taper |
| Bushing Series | R1 |
| Pitch Diameter | 13 in |
| Inch/Metric | Inch |
| No. of Grooves | 8 |
| Belt Size | M |
| Type | 13-Arm PV |
| Overall Length | 3.9375 in |
| Bore Range [Max] | 3.75 in |
| Weight | 40.6 LB |

