features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | F |
| Outside Diameter (in) | 10.4 |
| Number of Grooves | 8 |
| Bore Type | QD Bushed |
| Face Width (in) | 8.25 |
| Bushing Bore Range | 1.00 - 4.000 |
| Pulley Construction | Solid |
| Bore (Min) (in) | 1 |
| Pulley Material | Cast Iron |
| Overall Width (in) | 8.25 |
| Pitch Diameter (C) | 10.4 |
| Material | Cast Iron |
| X | 1 1/4 psi |
| Belt Section | C |
| Datum Diameter (C) | 10 |
| Number of Hubs | 1 |
| Model Name | 8C_LG_Sheavemaster |
| Weight | 61.28 LB |
| EAN or UPC | 662289360420 |

