features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (B) | 12.7 |
| Belt Section | A, B |
| Pulley Material | Cast Iron |
| Pitch Diameter (A) | 12.2 |
| Outside Diameter (in) | 12.75 |
| Datum Diameter (B) | 12.4 |
| Material | Cast Iron |
| Datum Diameter (A) | 12 |
| Bushing Used | R2 |
| Overall Length (in) | 6.296875 |
| Number of Grooves | 8 |
| Bore (Min) (in) | 1.375 |
| Weight | 96.0 LB |
| EAN or UPC | 662289115020 |

