- L Cross Section
- 84 in Outside Length
- Non-Cogged Belt Style
- 16 Ribs
features
- Oil- and heat-resistant
| Inch/Metric | Inch |
| Belt Match | 16 |
| Cross Section Height | 3/8 in |
| Outside Length | 84 in |
| No. of Ribs | 16 |
| Material | Neoprene |
| Temperature Range [Max] | 230 °F |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | L |
| Rib Width | 0.185 in |
| Cross Section Width | 3 in |
| Resistance | Oil & Heat Resistant |
| Belt Size | L |
| Weight | 3.75 LB |
| EAN or UPC | 662289208661 |

