- 80 Single Strand Chain, 41 Teeth, B Style, Steel Sprocket
description
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Material | Steel |
| Pitch Diameter | 13.064 in |
| Hub Length Thru | 1 23/64 in |
| No. of Teeth | 41 |
| Width Across Teeth | 0.575 in |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1 in |
| Chain No. | 80 |
| Hub Dia. | 4 3/4 in |
| Length Through Bore | 1.9375 in |
| No. of Strands Across | 1 |
| Bore Range [Max] | 3.25 in |
| Outside Dia. | 13.63 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 27.15 LB |
| EAN or UPC | 662289521135 |

