- Sprocket for #80 Chain w/32 Teeth
- a Finished Bore of 1.4375"
- Keyway 3/8" x 3/16"
- Pitch Diameter of 10.202" Single Strand, Style B Hub
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10.202 in |
| Length Through Bore | 1.9375 in |
| No. of Teeth | 32 |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Outside Dia. | 10.75 in |
| Chain Pitch | 1 in |
| Keyway | 3/8 x 3/16 |
| No. of Strands Across | 1 |
| Finished Bore | 1 7/16 in |
| Sprocket Style | B |
| Hub Length Thru | 1.364 in |
| Chain No. | 80 |
| Hub Dia. | 4 3/4 in |
| Weight | 18.64 LB |
| EAN or UPC | 662289392117 |

