features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | N |
| Model Name | 88V_LG_Sheavemaster |
| Material | Cast Iron |
| Outside Diameter (in) | 24.8 |
| Pulley Material | Cast Iron |
| Belt Section | 8V |
| Pitch Diameter (8V) | 24.6 |
| Bore (Min) (in) | 2.4375 |
| Number of Grooves | 8 |
| Weight | 311.0 LB |
| EAN or UPC | 662289470808 |

