features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Pitch Diameter (5V) | 8.9 |
| Bore (Min) (in) | 0.875 |
| Bushing Used | E |
| Number of Grooves | 8 |
| Material | Cast Iron |
| Belt Section | 5V |
| Outside Diameter (in) | 9 |
| Model Name | 85V_LG_Sheavemaster |
| Weight | 38.0 LB |
| EAN or UPC | 662289394050 |

