features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 85V_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Outside Diameter (in) | 8 |
| Overall Width (in) | 5.8125 |
| Number of Hubs | 1 |
| Material | Cast Iron |
| Face Width (in) | 5.8125 |
| Pulley Construction | Solid |
| Bore (Min) (in) | 0.875 |
| Number of Grooves | 8 |
| Belt Section | 5V |
| Pitch Diameter (5V) | 7.9 |
| Bore Type | QD Bushed |
| Bushing Bore Range | .875 - 3.500 |
| Bushing Used | E |
| Weight | 27.16 LB |
| EAN or UPC | 662289364022 |

