features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | J |
| Pitch Diameter (5V) | 21.1 |
| Bore (Min) (in) | 1.5 |
| Number of Hubs | 1 |
| Bore Type | QD Bushed |
| Overall Width (in) | 5.8125 |
| Face Width (in) | 5.8125 |
| Belt Section | 5V |
| Bushing Bore Range | 1.50 - 4.500 |
| Model Name | 85V_LG_Sheavemaster |
| Outside Diameter (in) | 21.2 |
| Number of Grooves | 8 |
| Material | Cast Iron |
| Pulley Construction | Spoke |
| Pulley Material | Cast Iron |
| Weight | 156.0 LB |
| EAN or UPC | 662289414154 |

