features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 0.5 |
| Pitch Diameter (3V) | 5.55 |
| Outside Diameter (in) | 5.6 |
| Bushing Used | SK |
| Model Name | 83V_LG_Sheavemaster |
| Material | Cast Iron |
| Number of Grooves | 8 |
| Belt Section | 3V |
| Pulley Material | Cast Iron |
| Weight | 9.1 LB |
| EAN or UPC | 662289412969 |

