features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Material | Cast Iron |
| Face Width (in) | 3.53125 |
| Number of Hubs | 1 |
| Belt Section | 3V |
| Model Name | 83V_LG_Sheavemaster |
| Overall Width (in) | 4.31 |
| Pulley Construction | Spoke |
| Outside Diameter (in) | 5 |
| Bushing Used | SK |
| Bore (Min) (in) | 0.5 |
| Pulley Material | Cast Iron |
| Pitch Diameter (3V) | 4.95 |
| Bushing Bore Range | .500 - 2.625 |
| Number of Grooves | 8 |
| Bore Type | QD Bushed |
| Weight | 6.64 LB |
| EAN or UPC | 662289372942 |

