features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 83V_LG_Sheavemaster |
| Outside Diameter (in) | 14 |
| Bushing Used | E |
| Pitch Diameter (3V) | 13.95 |
| Number of Grooves | 8 |
| Bore (Min) (in) | 0.875 |
| Material | Cast Iron |
| Belt Section | 3V |
| Pulley Material | Cast Iron |
| Weight | 43.0 LB |
| EAN or UPC | 662289333271 |

