- 9/16" Neck Diameter Shear Pin for use with a SHU2
| Torque | 134190 in lb |
| Dia. | 1 in |
| Neck Diameter | 9/16 in |
| Length | 2 5/8 in |
| Use With | SHU2 |
| HP @ RPM | 212.9 hp @ 100 rpm |
| Weight | 0.57 LB |
| EAN or UPC | 662289175673 |
| Torque | 134190 in lb |
| Dia. | 1 in |
| Neck Diameter | 9/16 in |
| Length | 2 5/8 in |
| Use With | SHU2 |
| HP @ RPM | 212.9 hp @ 100 rpm |
| Weight | 0.57 LB |
| EAN or UPC | 662289175673 |