features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bore (Min) (in) | 1.875 |
| Material | Cast Iron |
| Pitch Diameter (C) | 18.4 |
| Bushing Used | S2 |
| Overall Length (in) | 7.921875 |
| Outside Diameter (in) | 18.4 |
| Datum Diameter (C) | 18 |
| Pulley Material | Cast Iron |
| Belt Section | C |
| Number of Grooves | 7 |
| X | 4 psi |
| Weight | 137.0 LB |
| EAN or UPC | 662289186990 |

