- J Cross Section
- 4 Ribs
- 77" Outside Length
- Non-Cogged
- 3/8" Cross Section Width
features
- Oil- and heat-resistant
| Belt Style | Non-Cogged |
| No. of Ribs | 4 |
| Material | Neoprene |
| Rib Width | 0.092 in |
| Inch/Metric | Inch |
| Outside Length | 77 in |
| Cross Section Width | 3/8 in |
| Belt Match | 4 |
| Belt Size | J |
| Belt Cross Section Style | J |
| Cross Section Height | 0.14 in |
| Weight | 0.2 LB |
| EAN or UPC | 662289227709 |

