Skip to content Skip to navigation menu
Poly V-Belt

765L8

Poly V-Belt
Item #100924763
  • L Cross Section
  • 76.5 in Outside Length
  • Non-Cogged Belt Style
  • 8 Ribs
Poly V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L Cross Section
  • 76.5 in Outside Length
  • Non-Cogged Belt Style
  • 8 Ribs

features

  • Oil- and heat-resistant
Belt Size L
No. of Ribs 8
Temperature Range [Max] 230 °F
Belt Match 8
Rib Width 0.185 in
Belt Style Non-Cogged
Inch/Metric Inch
Cross Section Height 3/8 in
Resistance Oil & Heat Resistant
Outside Length 76 1/2 in
Cross Section Width 1 1/2 in
Material Neoprene
Belt Cross Section Style L
Weight 1.06 LB
EAN or UPC 662289218400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison