- L Cross Section
- 72.5 in Outside Length
- Non-Cogged Belt Style
- 10 Ribs
features
- Oil- and heat-resistant
| Belt Match | 10 |
| Belt Style | Non-Cogged |
| Cross Section Height | 3/8 in |
| Belt Size | L |
| Outside Length | 72 1/2 in |
| Cross Section Width | 1 7/8 in |
| Material | Neoprene |
| Belt Cross Section Style | L |
| No. of Ribs | 10 |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Inch |
| Resistance | Oil & Heat Resistant |
| Rib Width | 0.185 in |
| Weight | 1.32 LB |
| EAN or UPC | 662289158331 |

