features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| X | 4 psi |
| Overall Length (in) | 5.765625 |
| Bushing Bore Range | 2.375 - 5.50 |
| Pitch Diameter (5V) | 49.9 |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Overall Width (in) | 5.75 |
| Belt Section | 5V |
| Outside Diameter (in) | 50 |
| Number of Grooves | 6 |
| Bore Type | Split Taper Bushed |
| Bore (Min) (in) | 2.375 |
| Pulley Construction | Spoke |
| Face Width (in) | 4.4375 |
| Number of Hubs | 1 |
| Bushing Used | U0 |
| Weight | 271.0 LB |
| EAN or UPC | 662289211524 |

