Skip to content Skip to navigation menu
1062744 Multiple Sheaves

6U5V375

1062744 Multiple Sheaves
Item #100926684
1062744 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Overall Length (in) 5.765625
Pulley Material Cast Iron
Number of Grooves 6
Bore (Min) (in) 2.375
Belt Section 5V
Bushing Used U0
Material Cast Iron
X 3 3/4 psi
Pitch Diameter (5V) 37.4
Outside Diameter (in) 37.5
Weight 206.0 LB
EAN or UPC 662289281497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison