features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Overall Length (in) | 6.25 |
| Datum Diameter (C) | 11.4 |
| Belt Section | C |
| Bore (Min) (in) | 1 |
| Pitch Diameter (C) | 11.8 |
| X | 2 3/4 psi |
| Number of Grooves | 6 |
| Model Name | 6TC-L_Sheave_Master |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Bushing Used | Q2 |
| Outside Diameter (in) | 11.8 |
| Weight | 49.63 LB |
| EAN or UPC | 662289153749 |

