features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | Q2 |
| Belt Section | A, B |
| X | 2 3/4 psi |
| Outside Diameter (in) | 11.35 |
| Number of Grooves | 6 |
| Pitch Diameter (B) | 11.3 |
| Bore (Min) (in) | 1 |
| Pitch Diameter (A) | 10.8 |
| Overall Length (in) | 4.828125 |
| Datum Diameter (B) | 11 |
| Model Name | 6TB-L_Sheave_Master |
| Material | Cast Iron |
| Datum Diameter (A) | 10.6 |
| Pulley Material | Cast Iron |
| Weight | 38.62 LB |
| EAN or UPC | 662289132287 |

