- 1.50 Length
features
- Mating Spur Gears must have same pressure angle and pitch
- Standard Lengths are Extra Long to allow for cutting and matching ends
- Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes.
- Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting
| Diametral Pitch | 10 |
| Gear Rack Width (in) | 1 |
| Width | 75 |
| Material | Steel |
| Pressure Angle | 14.5 |
| Length | 1 1/2 |
| Pitch Line | 0.525 |
| Gear Rack Length (ft) | 6 |
| Thickness (in) | 0.625 |
| Weight | 11.4 LB |
| EAN or UPC | 662289287789 |

