features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pulley Material | Cast Iron |
| Belt Section | C |
| Material | Cast Iron |
| Bore (Min) (in) | 1 |
| Bushing Used | F |
| Datum Diameter (C) | 16 |
| Number of Grooves | 6 |
| Outside Diameter (in) | 16.4 |
| Pitch Diameter (C) | 16.4 |
| Model Name | 6C_LG_Sheavemaster |
| Weight | 89.0 LB |
| EAN or UPC | 662289350056 |

