features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | F |
| Belt Section | C |
| Pitch Diameter (C) | 10.4 |
| Bore (Min) (in) | 1 |
| Pulley Material | Cast Iron |
| Outside Diameter (in) | 10.4 |
| Model Name | 6C_LG_Sheavemaster |
| Number of Grooves | 6 |
| Material | Cast Iron |
| Datum Diameter (C) | 10 |
| Weight | 54.0 LB |
| EAN or UPC | 662289359981 |

