features
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Hubs | 1 |
| Pulley Material | Cast Iron |
| Face Width (in) | 4.75 |
| Bushing Bore Range | .500 - 2.9375 |
| Model Name | 6AB_LG_Sheavemaster |
| Belt Section | A, B |
| Datum Diameter (B) | 18.4 |
| Overall Width (in) | 4.75 |
| Pitch Diameter (B) | 18.7 |
| Number of Grooves | 6 |
| Bore (Min) (in) | 0.5 |
| Material | Cast Iron |
| Pulley Construction | Spoke |
| Outside Diameter (in) | 18.75 |
| Bushing Used | SF |
| Bore Type | QD Bushed |
| Datum Diameter (A) | 18 |
| Pitch Diameter (A) | 18.2 |
| X | 1 3/4 psi |
| Weight | 62.56 LB |
| EAN or UPC | 662289376254 |

