- L Cross Section
- 61.5 in Outside Length
- Non-Cogged Belt Style
- 14 Ribs
features
- Oil- and heat-resistant
| Temperature Range [Max] | 230 °F |
| No. of Ribs | 14 |
| Rib Width | 0.185 in |
| Belt Size | L |
| Cross Section Width | 2 5/8 in |
| Belt Style | Non-Cogged |
| Resistance | Oil & Heat Resistant |
| Material | Neoprene |
| Belt Cross Section Style | L |
| Cross Section Height | 3/8 in |
| Belt Match | 14 |
| Inch/Metric | Inch |
| Outside Length | 61 1/2 in |
| Weight | 2.38 LB |
| EAN or UPC | 662289138166 |

