- J Cross Section
- 61 in Outside Length
- Non-Cogged Belt Style
- 6 Ribs
features
- Oil- and heat-resistant
| Cross Section Height | 0.14 in |
| Belt Match | 6 |
| Outside Length | 61 in |
| Cross Section Width | 9/16 in |
| Inch/Metric | Inch |
| Rib Width | 0.092 in |
| Resistance | Oil & Heat Resistant |
| Material | Neoprene |
| Belt Cross Section Style | J |
| Temperature Range [Max] | 230 °F |
| No. of Ribs | 6 |
| Belt Size | J |
| Belt Style | Non-Cogged |
| Weight | 0.2 LB |
| EAN or UPC | 662289307562 |

