- 0.75 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Hub Diameter (in) | 4.625 |
| Minimum Bore (in) | 0.5 |
| Family Name | Q-D Sprockets |
| Pitch Diameter (in) | 12.899 |
| Number of Strands/Width | 1 |
| Number of Hubs | 1 |
| Bushing Used | Q-D |
| Chain Pitch (in) | 0.75 |
| Bore Type | Bushed Bore |
| Bore (Max) (in) | 2.9375 |
| Bushing Bore (Max) (in) | 2.9375 |
| Material | Steel |
| Bushing Bore (Min) (in) | 0.5 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Maximum Bore (in) | 2.9375 |
| Sprocket Material | Steel |
| Length Through Bore (in) | 2 |
| Outside Diameter (in) | 13.327 |
| Number of Strands | 1 |
| Overall Length (in) | 2.390625 |
| Number of Teeth | 54 |
| Pitch Type | Single |
| Bore (Min) (in) | 0.5 |
| Tooth Width (in) | 0.459 |
| Weight | 17.68 LB |
| EAN or UPC | 662289254873 |

