- Sprocket for #60 Single Strand Chain
- 96 Teeth
- Requiring an Q1 Bushing w/a Min Bore of 0.75" & a Max Bore of 2.6875"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Material | Steel |
| No. of Teeth | 96 |
| Bushing Type | Split Taper |
| Sprocket Style | 4 |
| Hub Dia. | 4 1/8 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| Bushing Bore [Min] | 0.75 in |
| Chain Pitch | 0.75 in |
| Bushing Bore [Max] | 2.6875 in |
| Type | 4 |
| Pitch Diameter | 22.922 in |
| Length Through Bore | 2.5 in |
| Chain No. | 60 |
| Outside Dia. | 23.36 in |
| Overall Length | 2.78125 in |
| Bushing Series | Q1 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 52.0 LB |
| EAN or UPC | 662289246519 |

