- 0.75 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Overall Length (in) | 2.828125 |
| Material | Steel |
| Family Name | Split Taper Sprockets |
| Number of Strands | 1 |
| Pitch Type | Single |
| Hub Diameter (in) | 4.125 |
| Pitch Diameter (in) | 9.321 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Bore (Max) (in) | 2.6875 |
| Maximum Bore (in) | 2.6875 |
| Bore (Min) (in) | 0.75 |
| Number of Teeth | 39 |
| Number of Hubs | 1 |
| Bushing Used | Split Taper |
| Number of Strands/Width | 1 |
| Minimum Bore (in) | 0.75 |
| Chain Pitch (in) | 0.75 |
| Bore Type | Bushed Bore |
| Outside Diameter (in) | 9.74 |
| Weight | 10.1 LB |
| EAN or UPC | 662289176311 |

